Motion
175-BKS

MORSE
175-BKS

Horizontal Solid Base Kit - 175 Reducer Size
MI ITEM #01469948
MFR #175-BKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
175-BKS

Horizontal Solid Base Kit - 175 Reducer Size
MI ITEM #01469948
MFR #175-BKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
175-BKS

Specifications

  • Base Type
    Horizontal Base - Solid
  • Manufacturer Reducer Size
    175
  • Max Bolt Center To Center Length
    5.75 in
  • Max Bolt Center To Center Width
    4.50 in
  • Base Bottom To Output Center
    1.75 in
  • Overall Length
    7.00 in
  • Overall Width
    5.56 in
  • CAD Drawing
  • Weight
    4.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text