Motion
262-BKS

MORSE
262-BKS

Horizontal Solid Base Kit - 262 Reducer Size
MI ITEM #01469954
MFR #262-BKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
262-BKS

Horizontal Solid Base Kit - 262 Reducer Size
MI ITEM #01469954
MFR #262-BKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
262-BKS

Specifications

  • Base Type
    Horizontal Base - Solid
  • Manufacturer Reducer Size
    262
  • Max Bolt Center To Center Length
    8.00 in
  • Max Bolt Center To Center Width
    5.25 in
  • Base Bottom To Output Center
    2.62 in
  • Overall Length
    9.25 in
  • Overall Width
    6.50 in
  • CAD Drawing
  • Weight
    8.28 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text