Motion
300-BKS

MORSE
300-BKS

Horizontal Solid Base Kit - 300 Reducer Size
Mi Item #01469956
MFR #300-BKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
300-BKS

Horizontal Solid Base Kit - 300 Reducer Size
Mi Item #01469956
MFR #300-BKS

Mfr description
300-BKS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Bottom To Output Center
    3.00 in
  • Manufacturer Reducer Size
    300
  • Max Bolt Center To Center Length
    8.44 in
  • Max Bolt Center To Center Width
    5.88 in
  • Overall Length
    10.16 in
  • Overall Width
    7.36 in
  • Weight
    12.66 lbs

Details

  • Base Type
    Horizontal Base - Solid
  • CAD Drawing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)