Motion
516Q210L20

MORSE
516Q210L20

516Q210L20 Right Angle Worm Gear Speed Reducers - Single Reduction, 20:1 Ratio, 5.1600 in Center Distance, C-Face Quill, 1.3750 in Input Size, Left Output, 213/215T Frame
MI ITEM #01469957
MFR #516Q210L20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
516Q210L20

516Q210L20 Right Angle Worm Gear Speed Reducers - Single Reduction, 20:1 Ratio, 5.1600 in Center Distance, C-Face Quill, 1.3750 in Input Size, Left Output, 213/215T Frame
MI ITEM #01469957
MFR #516Q210L20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
516Q210L20 REDUCER
  • Rugged Cast-Iron Housing: Provides maximum strength and dependability.
  • Integral Worm and Shaft: Carburized and hardened to 58RC for extra strength.
  • Tapered Roller Bearings On Input and Output Shafts: Absorb radial and thrust loads.
  • Cast Bronze Worm Gears: Provide optimum balance of strength and wear resistance.

Specifications

  • Center Distance
    5.1600 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    10.16hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    1.3750 in
  • Output Type
    Solid
  • Output Size
    2.0000 in
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    213/215T
  • Maximum Output RPM
    87.5 rpm
  • Maximum Output Torque
    7557 in-lbs @1750 input RPM
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2531 lb
  • Keyway Size
    5/16x5/32
  • Service Factor
    1
  • Series
    Raider
  • Standard Base Kit
    XL9000
  • Vertical Low Base Kit
    XD9002
  • Vertical High Base Kit
    XD9003
  • Vertical J Base Kit
    XL9003
  • Hollow Output Flange Kit
    XD9001
  • Fan Cooling Kit
    XL9006
  • Manufacturer Reducer Size
    516
  • Torque Arm Kit
    XD9005
  • Adjustable Torque Arm Kit
    XK9010
  • Riser Block Kit
    XL9201
  • Manufacturer Product Page
  • Mounting Type
    No Base
  • Manufacturer Catalog
  • CAD Drawing
  • Manufacturer Catalog Number
    516Q210L20
  • Manufacturer Upc Number
    662288368915
  • UPC_NO
    662288368915
  • Weight
    240.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text