Motion
325-BKS

MORSE
325-BKS

Horizontal Solid Base Kit - 325 Reducer Size, Cast Iron Material
MI ITEM #01469958
MFR #325-BKS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
325-BKS

Horizontal Solid Base Kit - 325 Reducer Size, Cast Iron Material
MI ITEM #01469958
MFR #325-BKS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
325-BKS

Specifications

  • Base Type
    Horizontal Base - Solid
  • Manufacturer Reducer Size
    325
  • Material
    Cast Iron
  • Max Bolt Center To Center Length
    9.50 in
  • Max Bolt Center To Center Width
    6.13 in
  • Base Bottom To Output Center
    3.25 in
  • Overall Length
    11.13 in
  • Overall Width
    7.75 in
  • CAD Drawing
  • Weight
    13.16 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text