Motion
564
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #01470109
MFR #564
Your Price$35.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 50 ml, Tube, White Color
MI ITEM #01470109
MFR #564

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$35.37/each(List $44.19)

Overview

Mfr description
233498 28754 564 THREAD SEALANT 50 ML TB
  • Ideal for large threads where easier disassembly is required

Specifications

  • Product Form
    Paste
  • Package Type
    Tube
  • Package Size
    50 ml
  • Chemical Base
    Methacrylate Ester
  • Cure Time
    24 hr
  • Color
    White
  • Strength
    Low
  • Operating Temperature Range
    -65 to +300 °F
  • Aerobic Or Anaerobic
    Anaerobic
  • UPC_NO
    079340287549
  • Series
    564
  • Weight
    0.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text