Motion
31324 XJ2

SKF
31324 XJ2

Tapered Roller Bearing Full Assembly - 120 mm Bore, 260 mm OD, 62 mm Cone Width, 42 mm Cup Width
MI ITEM #01470458
MFR #31324 XJ2
Price$2,994.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
31324 XJ2

Tapered Roller Bearing Full Assembly - 120 mm Bore, 260 mm OD, 62 mm Cone Width, 42 mm Cup Width
MI ITEM #01470458
MFR #31324 XJ2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,994.67/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Outside Diameter
    260 mm
  • Overall Width
    68 mm
  • Weight
    34.15 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    313
  • UPC_NO
    7316577436719

Overview

Mfr description
31324 X REPLACES 31324 XJ2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text