Motion
SCF-2.50-S

PCI
SCF-2.50-S

Flat Cam Follower - SCF-S Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #01470516
MFR #SCF-2.50-S
Price$110.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SCF-2.50-S

Flat Cam Follower - SCF-S Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #01470516
MFR #SCF-2.50-S

Mfr description
SCF 2.50 S CAM FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.52/each

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Thread Length
    1.1300 in
  • Thread Size
    1-14
  • Weight
    2.35 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Lubrication Type
    Regreasable
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    11720 lbf
  • Radial Static Load Capacity
    32900 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    SCF-S
  • Technical Specifications
  • UPC_NO
    841946107381
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)