Motion
SCFE-4.00-S

PCI
SCFE-4.00-S

Crowned Cam Follower - SCFE Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470535
MFR #SCFE-4.00-S
List Price$527.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SCFE-4.00-S

Crowned Cam Follower - SCFE Series, 4.0000 in Roller Dia, 2.2500 in Roller Width, 1.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470535
MFR #SCFE-4.00-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$527.48/each for your price

Overview

Mfr description
SCFE 4.00 S CAM FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads. For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides.

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    1.5000 in
  • Thread Size
    1-1/2-12
  • Radial Dynamic Load Capacity
    30270 lbf
  • Radial Static Load Capacity
    89540 lbf
  • Seal Type
    Moly-Filled Nylon Lip
  • Eccentricity
    0.060 in
  • Lubrication Type
    Sealed for Life
  • Series
    SCFE
  • Technical Specifications
  • UPC_NO
    841946107756
  • Weight
    9.82 lbs
  • Max Operating Temperature
    250 °F
  • Overall Width
    2.2800 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text