Motion
SCF-3.25-SH

PCI
SCF-3.25-SH

Flat Cam Follower - SCF-SH Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #01470556
MFR #SCF-3.25-SH
Price$239.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SCF-3.25-SH

Flat Cam Follower - SCF-SH Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #01470556
MFR #SCF-3.25-SH

Mfr description
SCF 3.25 SH CAM FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$239.45/each

Specifications

Dimensions

  • Roller Diameter  
    3.2500 in
  • Roller Width  
    1.7500 in
  • Stud Diameter  
    1.2500 in
  • Thread Length
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    4.54 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Type
    Regreasable
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    17620 lbf
  • Radial Static Load Capacity
    49820 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    SCF-SH
  • Technical Specifications
  • UPC_NO
    841946107480
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)