Motion
SCFE-2.75-SH

PCI
SCFE-2.75-SH

Crowned Cam Follower - SCFE Series, 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470575
MFR #SCFE-2.75-SH
Price$232.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SCFE-2.75-SH

Crowned Cam Follower - SCFE Series, 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470575
MFR #SCFE-2.75-SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$232.13/each

Specifications

Dimensions

  • Eccentricity
    0.030 in
  • Overall Width
    1.5300 in
  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Thread Length
    1.1300 in
  • Thread Size
    1-14
  • Weight
    2.98 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Type
    Sealed for Life
  • Max Operating Temperature
    250 °F
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    11720 lbf
  • Radial Static Load Capacity
    32900 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    SCFE
  • Stud Type
    Eccentric
  • Technical Specifications
  • UPC_NO
    841946107688

Overview

Mfr description
SCFE 2.75 SH CAM FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads. For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text