Motion
SCCF-3.50-S

PCI
SCCF-3.50-S

Crowned Cam Follower - SCCF-S Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #01470646
MFR #SCCF-3.50-S
Price$440.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SCCF-3.50-S

Crowned Cam Follower - SCCF-S Series, 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #01470646
MFR #SCCF-3.50-S

Mfr description
SCCF 3.50 S CAM FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$440.42/each

Specifications

Dimensions

  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.3750 in
  • Thread Length
    1.3800 in
  • Thread Size
    1-3/8-12
  • Weight
    5.99 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Lubrication Type
    Regreasable
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    23630 lbf
  • Radial Static Load Capacity
    63250 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    SCCF-S
  • Technical Specifications
  • UPC_NO
    841946107046
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)