Motion
SCCFE-3.00-S

PCI
SCCFE-3.00-S

Crowned Cam Follower - SCCFE Series, 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470652
MFR #SCCFE-3.00-S
List Price$337.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
SCCFE-3.00-S

Crowned Cam Follower - SCCFE Series, 3.0000 in Roller Dia, 1.7500 in Roller Width, 1.2500 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470652
MFR #SCCFE-3.00-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$337.33/each for your price

Overview

Mfr description
SCCFE 3.00 S CAM FOLLOWER
  • Crowned Cam Followers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements. Crowned rollers are also used in rotary applications to minimize scrubbing or skidding.

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Stud Type
    Eccentric
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    1.2500 in
  • Thread Size
    1-1/4-12
  • Radial Dynamic Load Capacity
    17620 lbf
  • Radial Static Load Capacity
    49820 lbf
  • Seal Type
    Moly-Filled Nylon Lip
  • Eccentricity
    0.060 in
  • Lubrication Type
    Sealed for Life
  • Series
    SCCFE
  • Technical Specifications
  • UPC_NO
    841946107237
  • Weight
    4.25 lbs
  • Max Operating Temperature
    250 °F
  • Overall Width
    1.7800 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text