Overview
Mfr description
6312TBR12P4 BRG
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Precision RatingP4
- Outer Ring Width31 mm
- Manufacturer Catalog Number6312 TBR12 P4
- UPC_NO747023060610
- Weight3.84 lbs
- Measurement StandardMetric
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6312 TBR12 P4 is a radial/deep groove ball bearing with a 60 mm bore, straight bore, open design, 130 mm OD, and 31 mm width, suitable for various applications.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data