Motion
SCE2110
Drawn Cup Needle Roller Bearing - Open Ends, 1-5/16 in Bore, 1.6250 in OD, 0.6250 in Width, Open
MI ITEM #01470741
MFR #SCE2110
List Price$24.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 1-5/16 in Bore, 1.6250 in OD, 0.6250 in Width, Open
MI ITEM #01470741
MFR #SCE2110

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.06/each for your price

Overview

Mfr description
SCE2110

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Operating Temperature Range
    -22 to 284 °F
  • Max Rpm
    8400 rpm
  • Precision Rating
    Not Rated
  • Series
    SCE
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ABMA 18.2 - 1982
  • UPC_NO
    4054364122225
  • Weight
    0.1 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The SCE2110 Drawn Cup Needle Roller Bearing has a 1-5/16 in bore diameter, open closure type with open ends drawn cup construction, 1.6250 in outside diameter, 0.6250 in overall width, and 0.1 lbs weight, making it ideal for industrial gear drives and power transmission systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text