Motion
HCF-5.00-SH

PCI
HCF-5.00-SH

Flat Cam Follower - HCF-SH Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #01470809
MFR #HCF-5.00-SH
Price$1,587.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HCF-5.00-SH

Flat Cam Follower - HCF-SH Series, 5.0000 in Roller Dia, 2.7500 in Roller Width, 2.5000 in Stud Dia, Sealed, Carbon Steel Material
Mi Item #01470809
MFR #HCF-5.00-SH

Mfr description
HCF 5.00 SH CAM FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,587.96/each

Specifications

Dimensions

  • Roller Diameter  
    5.0000 in
  • Roller Width  
    2.7500 in
  • Stud Diameter  
    2.5000 in
  • Thread Length
    2.5600 in
  • Thread Size
    2-1/2-12
  • Weight
    20.71 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Type
    Regreasable
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    53590 lbf
  • Radial Static Load Capacity
    135900 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    HCF-SH
  • Technical Specifications
  • UPC_NO
    841946104458
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)