Motion
HCF-7.00-SH

PCI
HCF-7.00-SH

Flat Cam Follower - HCF-SH Series, 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470811
MFR #HCF-7.00-SH
List Price$4,385.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HCF-7.00-SH

Flat Cam Follower - HCF-SH Series, 7.0000 in Roller Dia, 3.7500 in Roller Width, 3.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470811
MFR #HCF-7.00-SH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,385.47/each for your price

Overview

Mfr description
HCF 7.00 SH CAM FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Length
    4.1300 in
  • Thread Size
    3-1/2-4
  • Radial Dynamic Load Capacity
    81860 lbf
  • Radial Static Load Capacity
    213860 lbf
  • Seal Type
    Moly-Filled Nylon Lip
  • Lubrication Type
    Regreasable
  • Series
    HCF-SH
  • Technical Specifications
  • UPC_NO
    841946104472
  • Weight
    58.19 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought