Motion
HCCF-2.25-S

PCI
HCCF-2.25-S

Crowned Cam Follower - HCCF-S Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470813
MFR #HCCF-2.25-S
List Price$133.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HCCF-2.25-S

Crowned Cam Follower - HCCF-S Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470813
MFR #HCCF-2.25-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$133.06/each for your price

Overview

Mfr description
HCCF 2.25 S CAM FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    1.0000 in
  • Thread Size
    1-1/8-12
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    21140 lbf
  • Seal Type
    Moly-Filled Nylon Lip
  • Lubrication Type
    Regreasable
  • Series
    HCCF-S
  • Technical Specifications
  • UPC_NO
    841946104045
  • Weight
    1.78 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text