Motion
HCCF-3.25-SH

PCI
HCCF-3.25-SH

Crowned Cam Follower - HCCF-SH Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470825
MFR #HCCF-3.25-SH
List Price$363.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
HCCF-3.25-SH

Crowned Cam Follower - HCCF-SH Series, 3.2500 in Roller Dia, 1.7500 in Roller Width, 1.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #01470825
MFR #HCCF-3.25-SH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$363.60/each for your price

Overview

Mfr description
HCCF 3.25 SH CAM FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Carbon Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Length
    1.3100 in
  • Thread Size
    1-1/2-12
  • Radial Dynamic Load Capacity
    17620 lbf
  • Radial Static Load Capacity
    49820 lbf
  • Seal Type
    Moly-Filled Nylon Lip
  • Lubrication Type
    Regreasable
  • Series
    HCCF-SH
  • Technical Specifications
  • UPC_NO
    841946104137
  • Weight
    4.88 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text