Motion
YCF-2.75-S

PCI
YCF-2.75-S

Flat Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #01470853
MFR #YCF-2.75-S
Your Price$127.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YCF-2.75-S

Flat Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #01470853
MFR #YCF-2.75-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$127.25/each(List $152.70)

Overview

Mfr description
YCF 2.75 S YOKE FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Overall Width
    1.5630 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -30°F to 250 °F
  • Radial Dynamic Load Capacity
    11720 lbf
  • Radial Static Load Capacity
    32900 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    1310 rpm
  • Lubrication Type
    Regreasable
  • Seal Type
    Moly-Filled Nylon Lip
  • Technical Specifications
  • Series
    YCF
  • UPC_NO
    841946109538
  • Weight
    2.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text