Motion
YCF-3.00-S

PCI
YCF-3.00-S

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #01470854
MFR #YCF-3.00-S
Price$146.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YCF-3.00-S

Flat Yoke Roller - 3.0000 in Roller Diameter, 1.0000 in Bore, 1.7500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #01470854
MFR #YCF-3.00-S

Mfr description
YCF 3.00 S YOKE FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$146.49/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Overall Width
    1.8130 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.7500 in
  • Weight
    2.83 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1060 rpm
  • Operating Temperature Range
    -30°F to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    17620 lbf
  • Radial Static Load Capacity
    49820 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    YCF
  • Technical Specifications
  • UPC_NO
    841946109552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)