Motion
YCF-3.50-S

PCI
YCF-3.50-S

Flat Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #01470856
MFR #YCF-3.50-S
Price$251.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YCF-3.50-S

Flat Yoke Roller - 3.5000 in Roller Diameter, 1.1250 in Bore, 2.0000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #01470856
MFR #YCF-3.50-S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$251.29/each

Specifications

Dimensions

  • Bore Diameter  
    1.1250 in
  • Overall Width
    2.0630 in
  • Roller Diameter  
    3.5000 in
  • Roller Width  
    2.0000 in
  • Weight
    4.48 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    980 rpm
  • Operating Temperature Range
    -30°F to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    23630 lbf
  • Radial Static Load Capacity
    63250 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    YCF
  • Technical Specifications
  • UPC_NO
    841946109576

Overview

Mfr description
YCF 3.50 S YOKE FOLLOWER
  • Plain/Cylindrical Cam Followers effectively carry radial loads
  • For heavy side loads, Plain Cam Followers can be positioned vertically to act as side guides

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text