Motion
YCCF-2.00-S

PCI
YCCF-2.00-S

Crowned Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #01470882
MFR #YCCF-2.00-S
Price$94.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YCCF-2.00-S

Crowned Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, Sealed, Carbon Steel Material
Mi Item #01470882
MFR #YCCF-2.00-S

Mfr description
YCCF 2.00 S YOKE FOLLOWER
  • Crowned Cam Followers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.98/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Overall Width
    1.3130 in
  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Weight
    0.9 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Lubrication Type
    Regreasable
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1570 rpm
  • Operating Temperature Range
    -30°F to 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    21140 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Crowned
  • Seal Type
    Moly-Filled Nylon Lip
  • Series
    YCCF
  • Technical Specifications
  • UPC_NO
    841946109316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)