Motion
YCCF-2.75-S

PCI
YCCF-2.75-S

Crowned Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #01470888
MFR #YCCF-2.75-S
List Price$166.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YCCF-2.75-S

Crowned Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
MI ITEM #01470888
MFR #YCCF-2.75-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$166.44/each for your price

Overview

Mfr description
YCCF 2.75 S YOKE FOLLOWER
  • Crowned Cam Followers have a spherical body profile and are used to reduce the effects of misalignment by better distributing load over the body and internal bearing elements
  • Crowned rollers are also used in rotary applications to minimize scrubbing or skidding

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Overall Width
    1.5630 in
  • Closure Type
    Sealed
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -30°F to 250 °F
  • Radial Dynamic Load Capacity
    11720 lbf
  • Radial Static Load Capacity
    32900 lbf
  • Roller Material
    Carbon Steel
  • Max Rpm
    1310 rpm
  • Lubrication Type
    Regreasable
  • Seal Type
    Moly-Filled Nylon Lip
  • Technical Specifications
  • Series
    YCCF
  • UPC_NO
    841946109347
  • Weight
    2.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text