Motion
SB 22213 TSS C3 VA W33

MCGILL
SB 22213 TSS C3 VA W33

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Sealed, C3
Mi Item #01470928
MFR #SB 22213 TSS C3 VA W33
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
SB 22213 TSS C3 VA W33

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Sealed, C3
Mi Item #01470928
MFR #SB 22213 TSS C3 VA W33

Mfr description
SB 22213 TSS C3 VA W33 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    1.50 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm
  • Precision Rating
    Not Rated

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel Cage
  • Cage Type
    One-Piece
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3800 rpm
  • Operating Temperature Range
    Maximum of +450 °F
  • Outer Ring Type
    Not Split
  • Product Type
    Spherical Roller Bearings
  • Series
    222
  • UPC_NO
    726166111427
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)