Motion
C0304-C-06
USA Sealing Flareless Bite Type Nut - 3/8 in Tube, Steel
Mi Item #01471007
MFR #C0304-C-06
Price$22.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Nut - 3/8 in Tube, Steel
Mi Item #01471007
MFR #C0304-C-06

Mfr description
C0304-C-06 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.48/each

Specifications

Dimensions

  • Tube Size
    3/8 in

Details

  • Adapter Type
    Flareless Bite Type Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)