Motion
HK2512-AS1
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 12 mm Width, Open
MI ITEM #01471111
MFR #HK2512-AS1
Price$18.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 25 mm Bore, 32 mm OD, 12 mm Width, Open
MI ITEM #01471111
MFR #HK2512-AS1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$18.32/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Compatible Inner Ring
    LR20x25x12,5
  • Drawn Cup Type
    Open Ends
  • Long Description
    The HK2512-AS1 Drawn Cup Needle Roller Bearing features a 25 mm bore diameter, open closure type, open ends drawn cup construction, 32 mm outside diameter, 12 mm overall width, and weighs 0.05 lbs, making it suitable for automotive engines, compressors, and compact mechanical assemblies requiring reliable radial support.
  • Lubrication Hole Type
    Lubrication Hole
  • Max Rpm
    10000 rpm
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +140 °C
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Roller Type
    Needle Roller
  • Series
    HK
  • Standards Met
    DIN 618-1/ISO 3245
  • Type Of Bearing
    Drawn Cup Needle Roller Bearing Open End
  • UPC_NO
    4012802430455

Overview

Mfr description
HK2512-AS1-B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought