Motion
C0318-06
USA Sealing Compression Nut - Steel
MI ITEM #01471121
MFR #C0318-06
Your Price$2.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Nut - Steel
MI ITEM #01471121
MFR #C0318-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2.03/each(List $3.33)

Overview

Mfr description
C0318-06 NUT

Specifications

  • Adapter Type
    Compression Nut
  • Material
    Steel
  • Hex Size
    0.688 in
  • Overall Length
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text