Motion
C0318-08
USA Sealing Flareless Bite Type Nut - 1/2 in Tube, Steel
MI ITEM #01471122
MFR #C0318-08
Your Price$2.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Nut - 1/2 in Tube, Steel
MI ITEM #01471122
MFR #C0318-08

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$2.64/each(List $4.18)

Overview

Mfr description
C0318-08 NUT

Specifications

  • Adapter Type
    Flareless Bite Type Nut
  • Tube Size
    1/2 in
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text