Motion
C0318-12
USA Sealing Flareless Bite Type Nut - 3/4 in Tube, Steel
Mi Item #01471125
MFR #C0318-12
Price$8.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Nut - 3/4 in Tube, Steel
Mi Item #01471125
MFR #C0318-12

Mfr description
C0318-12 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.36/each

Specifications

Dimensions

  • Tube Size
    3/4 in

Details

  • Adapter Type
    Flareless Bite Type Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)