Motion
C0318-24
USA Sealing Flareless Bite Type Nut - 1-1/2 in Tube, Steel
Mi Item #01471131
MFR #C0318-24
Price$31.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Nut - 1-1/2 in Tube, Steel
Mi Item #01471131
MFR #C0318-24

Mfr description
C0318-24 NUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.75/each

Specifications

Dimensions

  • Tube Size
    1-1/2 in

Details

  • Adapter Type
    Flareless Bite Type Nut
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)