Motion
C0319-04
USA Sealing Flareless Bite Type Ferrule - 1/4 in Tube
Mi Item #01471136
MFR #C0319-04
Price$2.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Ferrule - 1/4 in Tube
Mi Item #01471136
MFR #C0319-04

Mfr description
C0319-04 FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.76/each

Specifications

Dimensions

  • Tube Size
    1/4 in

Details

  • Adapter Type
    Flareless Bite Type Ferrule
  • Fitting Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)