Motion
C0319-06
USA Sealing Flareless Bite Type Ferrule - Steel
Mi Item #01471139
MFR #C0319-06
Price$4.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Ferrule - Steel
Mi Item #01471139
MFR #C0319-06

Mfr description
C0319-06 FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.82/each

Specifications

Dimensions

  • Overall Length
    0.492 in
  • Tube Size
    0.3750 in

Details

  • Adapter Type
    Flareless Bite Type Ferrule
  • Fitting Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)