Motion
C0319-12
USA Sealing Flareless Bite Type Ferrule - 3/4 in Tube
Mi Item #01471144
MFR #C0319-12
Price$17.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Ferrule - 3/4 in Tube
Mi Item #01471144
MFR #C0319-12

Mfr description
C0319-12 FERRULE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.50/each

Specifications

Dimensions

  • Tube Size
    3/4 in

Details

  • Adapter Type
    Flareless Bite Type Ferrule
  • Fitting Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)