Motion
C0319-14
USA Sealing Flareless Bite Type Ferrule - 7/8 in Tube, Steel
Mi Item #01471145
MFR #C0319-14
Price$100.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Flareless Bite Type Ferrule - 7/8 in Tube, Steel
Mi Item #01471145
MFR #C0319-14

Mfr description
C0319-14 FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.69/each

Specifications

Dimensions

  • Tube Size
    7/8 in

Details

  • Adapter Type
    Flareless Bite Type Ferrule
  • Body Material
    Steel
  • Both Ends Style/Type
    Flareless Tube Ferrule
  • Connection Type
    SAE J514 Flareless Tube Ferrule
  • Description Keyword
    Ferrule
  • End 1 Style
    Flareless Bite Type Sleeve
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    C0319-14
  • Material
    Steel
  • Plating
    Zinc Phosphate
  • Shape
    Sleeve
  • Type
    Tube Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)