Motion
C2403-03-03
USA Sealing Straight Adapter - 3/16 in Flareless Bite-Type x 3/16 in Flareless Bite-Type
Mi Item #01471152
MFR #C2403-03-03
Price$28.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 3/16 in Flareless Bite-Type x 3/16 in Flareless Bite-Type
Mi Item #01471152
MFR #C2403-03-03

Mfr description
C2403-03-03 UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.96/each

Specifications

Dimensions

  • End 1 Size
    3/16 in
  • End 2 Size
    3/16 in
  • Tube Size
    0.1875 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    Compression
  • Description Keyword
    3/16 in Flareless Bite-Type x 3/16 in Flareless Bite-Type
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Flareless Bite-Type
  • Fitting Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)