Motion
C2403-04-04
USA Sealing Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Flareless Bite-Type
Mi Item #01471154
MFR #C2403-04-04
Price$18.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Flareless Bite-Type
Mi Item #01471154
MFR #C2403-04-04

Mfr description
C2403-04-04 UNION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.72/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Tube Size
    0.2500 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    Compression
  • Description Keyword
    1/4 in Flareless Bite-Type x 1/4 in Flareless Bite-Type
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Flareless Bite-Type
  • Fitting Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)