Motion
C2403-06-06
USA Sealing Compression to Compression Straight Tubing Fitting - 3/8 in Flareless Bite-Type Compression x 6 mm Bite-Type Compression, Steel
MI ITEM #01471158
MFR #C2403-06-06
Price$18.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression to Compression Straight Tubing Fitting - 3/8 in Flareless Bite-Type Compression x 6 mm Bite-Type Compression, Steel
MI ITEM #01471158
MFR #C2403-06-06

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$18.03/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    6 mm
  • Hex Size
    5/8 in
  • Tube Size
    0.3750 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    Compression
  • Description Keyword
    3/8 in Flareless Bite-Type Compression x 6 mm Bite-Type Compression
  • End 1 Style
    Flareless Bite-Type Compression
  • End 2 Style
    Bite-Type Compression
  • Fitting Material
    Steel
  • Material
    Steel

Overview

Mfr description
C2403-06-06 UNION

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text