Specifications
Dimensions
- End 1 Size1/2 in
- End 2 Size8 mm
- Hex Size0.812 in
- Tube Size0.5000 in
Details
- Adapter TypeStraight Adapter
- Both Ends Style/TypeCompression to Compression
- Connection TypeCompression
- Description Keyword1/2 in Flareless Bite-Type Compression x 8 mm Bite-Type Compression
- End 1 StyleFlareless Bite-Type Compression
- End 2 StyleBite-Type Compression
- Fitting MaterialSteel
- MaterialSteel
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)