Overview
Mfr description
SF-2432-24 FLANGE BRG
Specifications
- Sleeve Bearing TypeFlange Sleeve
- Bearing MaterialPowdered Metal
- Bore Diameter
- Outside Diameter
- Overall Length
- Flange Diameter
- Material SpecificationCT-1000-K26, SAE841
- Standards MetRoHS, REACH, DRC Conflice Free
- Harmonization Code848330
- ISO Grade9001:2008 & 14001:2004
- SeriesSF
- UPC_NO781260002972
- Product TypePlain Sleeve & Flanged Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data