Motion
C2403-LH-04-04
USA Sealing Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Flareless Bite-Type, Steel
Mi Item #01471175
MFR #C2403-LH-04-04
Price$24.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Straight Adapter - 1/4 in Flareless Bite-Type x 1/4 in Flareless Bite-Type, Steel
Mi Item #01471175
MFR #C2403-LH-04-04

Mfr description
C2403-LH-04-04 UNION
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.82/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/4 in
  • Thread Size 2
    7/16-20 UNF
  • Tube Size
    1/4 in

Details

  • Adapter Type
    Straight Adapter
  • Body Material
    Steel
  • Both Ends Style/Type
    Compression to Compression
  • Connection Type
    SAE J514 Flareless Tube Large Hex Union
  • Description Keyword
    1/4 in Flareless Bite-Type x 1/4 in Flareless Bite-Type
  • End 1 Style
    Flareless Bite-Type
  • End 1 Thread
    7/16-20 UNF
  • End 2 Style
    Flareless Bite-Type
  • End 2 Thread
    7/16-20 UNF
  • Fitting Material
    Steel
  • Manufacturer Catalog Number
    C2403-LH-04-04
  • Material
    Steel
  • Maximum Operating Pressure
    413.685 bar, 6000 psi
  • Plating
    Trivalent Zinc
  • Shape
    Straight
  • Type
    Tube Large Hex Union
  • Working Pressure
    6000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)