Motion
C2403-LH-06-06
USA Sealing Compression Straight Adapter - 3/8 in Flareless Bite-Type x 3/8 in Flareless Bite-Type
MI ITEM #01471176
MFR #C2403-LH-06-06
Your Price$27.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 3/8 in Flareless Bite-Type x 3/8 in Flareless Bite-Type
MI ITEM #01471176
MFR #C2403-LH-06-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$27.32/each(List $37.69)

Overview

Mfr description
C2403-LH-06-06 UNION

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Bite-Type
  • End 1 Size
    3/8 in
  • End 2 Style
    Flareless Bite-Type
  • End 2 Size
    3/8 in
  • Both Ends Style/Type
    Compression to Compression
  • Description Keyword
    3/8 in Flareless Bite-Type x 3/8 in Flareless Bite-Type
  • Tube Size
    0.3750 in
  • Connection Type
    Compression
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text