Overview
Mfr description
C2403-LH-10-10 UNION
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFlareless Bite-Type
- End 1 Size5/8 in
- End 2 StyleFlareless Bite-Type
- End 2 Size5/8 in
- Both Ends Style/TypeCompression to Compression
- Description Keyword5/8 in Flareless Bite-Type x 5/8 in Flareless Bite-Type
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data