Motion
C2404-03-02
USA Sealing Compression Straight Adapter - 3/16 in Flareless Bite-Type x 1/8 in Male Pipe Rigid
MI ITEM #01471190
MFR #C2404-03-02
Your Price$13.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 3/16 in Flareless Bite-Type x 1/8 in Male Pipe Rigid
MI ITEM #01471190
MFR #C2404-03-02

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.64/each(List $20.45)

Overview

Mfr description
C2404-03-02 M ADAPTER

Specifications

  • Adapter Type
    Straight Adapter
  • End 1 Style
    Flareless Bite-Type
  • End 1 Size
    3/16 in
  • End 2 Style
    Male Pipe Rigid
  • End 2 Size
    1/8 in
  • End 2 Thread
    (NPTF) 1/8–27
  • Both Ends Style/Type
    Compression to Male NPTF
  • Description Keyword
    3/16 in Flareless Bite-Type x 1/8 in Male Pipe Rigid
  • Tube Size
    0.1875 in
  • Connection Type
    NPT / Compression
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text