Motion
C2404-04-02
USA Sealing Bite-Type to NPTF Straight Tubing Fitting - 1/4 in Flareless Bite-Type Compression x 1/8 in Male Pipe Rigid, Steel
Mi Item #01471191
MFR #C2404-04-02
Price$10.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Bite-Type to NPTF Straight Tubing Fitting - 1/4 in Flareless Bite-Type Compression x 1/8 in Male Pipe Rigid, Steel
Mi Item #01471191
MFR #C2404-04-02

Mfr description
C2404-04-02 M ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.31/each

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • End 2 Size
    1/8 in
  • Hex Size
    1/2 in
  • Tube Size
    0.2500 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Connection Type
    NPT / Compression
  • Description Keyword
    1/4 in Flareless Bite-Type Compression x 1/8 in Male Pipe Rigid
  • End 1 Style
    Flareless Bite-Type Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/8–27
  • Fitting Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)