Motion
C2404-06-04
USA Sealing Bite-Type to NPTF Straight Tubing Fitting - 3/8 in Flareless Bite-Type Compression x 1/4 in Male Pipe Rigid, Steel
Mi Item #01471198
MFR #C2404-06-04
Price$11.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Bite-Type to NPTF Straight Tubing Fitting - 3/8 in Flareless Bite-Type Compression x 1/4 in Male Pipe Rigid, Steel
Mi Item #01471198
MFR #C2404-06-04

Mfr description
C2404-06-04 M ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.93/each

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Hex Size
    1/16 in
  • Tube Size
    0.3750 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Connection Type
    NPT / Compression
  • Description Keyword
    3/8 in Flareless Bite-Type Compression x 1/4 in Male Pipe Rigid
  • End 1 Style
    Flareless Bite-Type Compression
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 1/4–18
  • Fitting Material
    Steel
  • Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)