Motion
C2404-10-06
USA Sealing Compression Straight Adapter - 5/8 in Flareless Bite-Type x 3/8 in Male Pipe Rigid
MI ITEM #01471205
MFR #C2404-10-06
Price$26.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 5/8 in Flareless Bite-Type x 3/8 in Male Pipe Rigid
MI ITEM #01471205
MFR #C2404-10-06

Mfr description
C2404-10-06 M ADAPTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.57/each

Specifications

Dimensions

  • End 1 Size
    5/8 in
  • End 2 Size
    3/8 in
  • Tube Size
    0.6250 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Connection Type
    NPT / Compression
  • Description Keyword
    5/8 in Flareless Bite-Type x 3/8 in Male Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/8–18
  • Fitting Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)