Motion
C2404-12-12
USA Sealing Compression Straight Adapter - 3/4 in Flareless Bite-Type x 3/4 in Male Pipe Rigid
Mi Item #01471208
MFR #C2404-12-12
Price$32.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
USA Sealing Compression Straight Adapter - 3/4 in Flareless Bite-Type x 3/4 in Male Pipe Rigid
Mi Item #01471208
MFR #C2404-12-12

Mfr description
C2404-12-12 M ADAPTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.52/each

Specifications

Dimensions

  • End 1 Size
    3/4 in
  • End 2 Size
    3/4 in
  • Tube Size
    0.7500 in

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Style/Type
    Compression to Male NPTF
  • Connection Type
    NPT / Compression
  • Description Keyword
    3/4 in Flareless Bite-Type x 3/4 in Male Pipe Rigid
  • End 1 Style
    Flareless Bite-Type
  • End 2 Style
    Male Pipe Rigid
  • End 2 Thread
    (NPTF) 3/4–14
  • Fitting Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)