Overview
Mfr description
C2404-14-12 ADAPTER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFlareless Bite-Type
- End 1 Size7/8 in
- End 2 StyleMale Pipe Rigid
- End 2 Size3/4 in
- End 2 Thread(NPTF) 3/4–14
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword7/8 in Flareless Bite-Type x 3/4 in Male Pipe Rigid
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data