Overview
Mfr description
C2404-16-12 ADAPTER
Specifications
- Adapter TypeStraight Adapter
- End 1 StyleFlareless Bite-Type
- End 1 Size1 in
- End 2 StyleMale Pipe Rigid
- End 2 Size3/4 in
- End 2 Thread(NPTF) 3/4–14
- Both Ends Style/TypeCompression to Male NPTF
- Description Keyword1 in Flareless Bite-Type x 3/4 in Male Pipe Rigid
- Tube Size1.0000 in
- Connection TypeNPT / Compression
- Fitting MaterialSteel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data